Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 100 PK

  • Mfr # B63267.037.0001

  • Zoro # G5265906


product price: $642.99
/pk 100, $6.43/ea
Free Shipping & Returns

Key Features

Compatible Material
Block, Brick, Drywall, Plaster, Wood
Anchor Diameter
3/4"
Anchor Length
2-3/4"
Thread Size
3/8"-16
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B63267.037.0001
Zoro #
G5265906
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Anchor Length
2-3/4"
Thread Size
3/8"-16
Drill Bit Size
3/4"
Minimum Material Thickness
3-3/8"
Thread Length
2 3/4 in
Usable Length
2 1/2 in
Head Height
0.25 in
Size
3/8 in
Screw Size
3/8 in
Head Diameter
0.63 in
Overall Length
6 in
Maximum Material Thickness
3 5/8 in

Details

Item
Toggle Bolt
Compatible Material
Block, Brick, Drywall, Plaster, Wood
Material
Stainless Steel
Drive Type
Combination Phillips/Slotted
Tension Strength (1/2 in Drywall)
240 lbs
Toggle Bolt Type
Channel Toggle Anchor
Wing Span
2 in
Grip Range
3/8 to 3-5/8 in
Thread Direction
Right Hand and Left Hand
Maximum Ultimate Shear Strength
1,200 lb
Toggle Anchor Type
Toggle Bolt Anchor
Minimum Ultimate Shear Strength
280 lb
Pack Size
Bulk Pack
Shear Strength (1/2 in Drywall)
280 lb
System of Measurement
Inch
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 4.8
Thread Type
Coarse
Minimum Ultimate Tension Strength
240 lb
Series
Wall-Dog
Maximum Ultimate Tension Strength
800 lb
Minimum Clearance Behind Wall
3 in
Color
Blue/White
Removable
Removable

Description

Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/8 In.-16, Overall Length 6 in, Screw Size 3/8 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.63 in, Head Height 0.25 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Stainless Steel, Finish Plain, Color Blue/White, Drill Bit Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.