
Toggle Bolt, 2" L, Steel, 50 PK
Mfr # 0632TBCM
Zoro # G4866679
product price: $5.59
/pk 50, $0.11/eaSold in multiples of 2 for $11.18
Key Features
Anchor Diameter
1/8"
Anchor Length
2"
Material
Steel
Head Type
Round
Drive Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632TBCM
Zoro #
G4866679
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/8"
Anchor Length
2"
Usable Length
2 in
Details
Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle
Description
1/8X2 Combination Mushroom Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.