Zoro Homepage

Toggle Bolt, 3" L, Steel, 50 PK

  • Mfr # 0648TBCM

  • Zoro # G4866965


product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98

Key Features

Anchor Diameter
1/8"
Anchor Length
3"
Material
Steel
Head Type
Round
Drive Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0648TBCM
Zoro #
G4866965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/8"
Anchor Length
3"
Usable Length
3 in

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle

Description

1/8X3 Combination Mushroom Head Toggle Bolt Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.