
CAD Viewer & Download Files
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 1048TBCM
Zoro # G4856815
CAD Available
product price: $13.19
/pk 50, $0.26/eaKey Features
CAD Drawing
Anchor Diameter
3/16"
Anchor Length
3"
Material
Steel
Head Type
Round
Drive Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1048TBCM
Zoro #
G4856815
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Anchor Length
3"
Usable Length
3 in
Details
Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle
CAD Available
Yes
Description
3/16X3 Combination Mushroom Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.