
Toggle Bolt, 4" L, Steel, 25 PK
Mfr # 3164TBCR
Zoro # G4864840
product price: $19.29
/pk 25, $0.77/eaKey Features
Anchor Length
4"
Thread Size
5/16"
Material
Steel
Head Type
Round
Drive Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3164TBCR
Zoro #
G4864840
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Length
4"
Thread Size
5/16"
Usable Length
4 in
Details
Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle
Description
5/16X4 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.