Zoro Homepage

Toggle Bolt, 4" L, Steel, 50 PK

  • Mfr # 0664TBCM

  • Zoro # G4849921


product price: $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18

Key Features

Anchor Diameter
1/8"
Anchor Length
4"
Material
Steel
Head Type
Round
Drive Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0664TBCM
Zoro #
G4849921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/8"
Anchor Length
4"
Usable Length
4 in

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle

Description

1/8X4 Combination Mushroom Head Toggle Bolt Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.