
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 1064TBCR
Zoro # G4843271
product price: $10.99
/pk 50, $0.22/eaKey Features
Anchor Diameter
3/16"
Anchor Length
4"
Material
Steel
Head Type
Round
Drive Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1064TBCR
Zoro #
G4843271
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Anchor Length
4"
Usable Length
4 in
Details
Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle
Description
Toggle Bolts, 3/16X4 COMBIN ROUND ,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.