Zoro Homepage

Toggle Bolt, 4" L, Steel, 50 PK

  • Mfr # 1464TBCM

  • Zoro # G4857131


product price: $16.69
/pk 50, $0.33/ea

Key Features

Anchor Diameter
1/4"
Anchor Length
4"
Material
Steel
Head Type
Round
Drive Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464TBCM
Zoro #
G4857131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Anchor Length
4"
Usable Length
4 in

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle

Description

1/4X4 Combination Mushroom Head Toggle Bolt Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.