
Toggle Bolt, 5" L, Steel, 25 PK
Mfr # 3780TBCR
Zoro # G4862022
product price: $22.29
/pk 25, $0.89/eaKey Features
Anchor Length
5"
Thread Size
3/8"
Material
Steel
Head Type
Round
Drive Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3780TBCR
Zoro #
G4862022
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Length
5"
Thread Size
3/8"
Usable Length
5 in
Details
Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination
Anchor Type
Toggle
Description
Toggle Bolts, 3/8X5 COMBIN ROUND T,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.