Zoro Homepage

Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK

  • Mfr # U63265.019.0600

  • Zoro # G4269535


product price: $25.49
/pk 50, $0.51/ea

Key Features

Compatible Material
Block, Drywall
Anchor Diameter
9/16"
Anchor Length
6"
Thread Size
#10-24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U63265.019.0600
Zoro #
G4269535
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
9/16"
Anchor Length
6"
Thread Size
#10-24
Drill Bit Size
9/16"
Minimum Material Thickness
1/2"
Usable Length
4 3/8 in
Head Dia.
3/8 in
Head Height
0.125 in
Thread Length
5 7/8 in
Size
3/16 in
Screw Size
3/16 in
Head Diameter
0.38 in
Overall Length
6 in
Maximum Material Thickness
5 1/2 in

Description

Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 9/16 in, Thread Size #10-24, Overall Length 6 in, Screw Size 3/16 in, Screw Length 6 in, Thread Length 5 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.38 in, Head Height 0.125 in, Usable Length 4 3/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.