CAD Drawings

Download CAD Files

Toggle Bolt, 90 lb Tension Strength, 4"L, Steel, 50 PK

  • Mfr # U63265.025.0400

  • Zoro # G3887992

CAD Available

product price: $21.55
/pk 50, $0.43/ea

Key Features

CAD Drawing
Compatible Material
Block, Drywall
Anchor Diameter
11/16"
Anchor Length
4"
Thread Size
1/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U63265.025.0400
Zoro #
G3887992
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
11/16"
Anchor Length
4"
Thread Size
1/4"
Drill Bit Size
11/16"
Minimum Material Thickness
1/2"
Head Dia.
7/16 in
Head Height
0.19 in
Usable Length
2 5/8 in
Thread Length
3 7/8 in
Size
1/4 in
Head Diameter
0.44 in
Maximum Material Thickness
3 1/2 in
Screw Size
1/4 in
Overall Length
4 in

Details

CAD Available
Yes
Item
Toggle Bolt
Compatible Material
Block, Drywall
Material
Steel
Head Type
Round
Drive Type
Combination Phillips/Slotted
Tension Strength (1/2 in Drywall)
90 lbs
Wing Span
2 in
Toggle Bolt Type
Toggle Bolt Anchor
Minimum Ultimate Tension Strength
90 lb
Thread Type
Coarse
Maximum Ultimate Shear Strength
260 lb
Removable
Removable
Thread Direction
Right Hand and Left Hand
System of Measurement
Inch
Series
Wall-Dog
Shear Strength (1/2 in Drywall)
130 lb
Pack Size
Small Pack
Minimum Clearance Behind Wall
4 in
Maximum Ultimate Tension Strength
180 lb
Manufacturer Location
Globally Sourced
Finish
Zinc Plated
Color
Blue/White
Minimum Ultimate Shear Strength
130 lb
Toggle Anchor Type
Toggle Bolt Anchor
Material Grade/Class
Grade 4.8

Description

Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 11/16 in, Thread Size 1/4 In.-20, Overall Length 4 in, Screw Size 1/4 in, Screw Length 4 in, Thread Length 3 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.44 in, Head Height 0.19 in, Usable Length 2 5/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.