Zoro Homepage

Toggle Clamp, Horiz, 1.95 In, 6.73 In

  • Mfr # 13F621

  • Zoro # G3977881


product price: $13.39
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
200
Overall Height (In.)
2.05 in
Body Material
Steel
Overall Length (In.)
6.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13F621
Zoro #
G3977881
UPC #
190735386842
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
2.05 in
Overall Length (In.)
6.73 in
Height Under Arm (In.)
1 in
Thread Size
M6
Dia. (In.)
0.22 x 0.34
Overall Length
7.13 in
Fastener Thread Size
M6
Overall Width
1.57 in
Tip Diameter
0.39 in
Arm Length
2.4 in
Spindle Thread Size
M6
Height Under Arm
0.98 in
Overall Depth
2.05 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
200
Body Material
Steel
Spindle Material
Steel
Includes
Black Spindle, Neoprene Cover, (2) Flanged Washers, (2) Nuts
Arm
U-Shaped
Base Mounting Centers (In.)
1.02 x 0.98
Spindle
Hex Head Fully Threaded with Neoprene Cover
Handle
94 Degrees
Application
Metalworking, Welding
Handle Color
Red
Clamp Arm Opening Angle
93 Degrees
Mounting Holes Center to Center - Long Side
1.02 in
Base Mounting Style
Flange
Handle Orientation
Horizontal
Arm Style
U-Bar
Reflectivity
Nonreflective
Holding Capacity - Maximum
200 lbf
Accommodates Workpiece Variation
No
Handle Material
Plastic
Tip Material
Steel
Mounting Holes Center to Center - Short Side
0.98 in
Includes Locking Handle
No
Clamping Force
330 lb

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Steel, Clamp Arm Opening Angle 93 Degrees , Arm Length 2.4 in, Height Under Arm 0.98 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Steel, Clamping Force 330 lb, Fastener Thread Size M6, Handle Color Red, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.