Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 2.40 In, 8.62 In

  • Mfr # 13F622

  • Zoro # G4300782


product price: $13.65
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
500
Overall Height (In.)
2.63 in
Body Material
Steel
Overall Length (In.)
8.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13F622
Zoro #
G4300782
UPC #
190735386859
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
2.63 in
Overall Length (In.)
8.62 in
Height Under Arm (In.)
1.34 in
Dia. (In.)
0.26 x 0.36
Thread Size
M8
Overall Length
8.86 in
Overall Depth
2.62 in
Height Under Arm
1.34 in
Arm Length
3.11 in
Fastener Thread Size
M8
Tip Diameter
0.51 in
Spindle Thread Size
M8
Overall Width
1.85 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
500
Body Material
Steel
Spindle Material
Steel
Includes
Black Spindle, Neoprene Cover, (2) Flanged Washers, (2) Nuts
Base Mounting Centers (In.)
1.02 x 1.12
Spindle
Hex Head Fully Threaded with Neoprene Cover
Arm
U-Shaped
Handle
94 Degrees
Application
Metalworking, Welding
Clamp Arm Opening Angle
90 Degrees
Mounting Holes Center to Center - Short Side
1.12 in
Handle Color
Red
Tip Material
Steel
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
1.02 in
Reflectivity
Nonreflective
Arm Style
U-Bar
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Clamping Force
550 lb
Handle Material
Plastic
Base Mounting Style
Flange
Holding Capacity - Maximum
500 lbf

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.11 in, Height Under Arm 1.34 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Steel, Clamping Force 550 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.