Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 3.18 In, 10.79 In

  • Mfr # 13F623

  • Zoro # G4173215


product price: $26.39
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
750
Overall Height (In.)
3.55 in
Body Material
Steel
Overall Length (In.)
10.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13F623
Zoro #
G4173215
UPC #
190735386866
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
3.55 in
Overall Length (In.)
10.79 in
Height Under Arm (In.)
1.77 in
Thread Size
M10
Dia. (In.)
0.34 x 0.42
Overall Length
10.91 in
Arm Length
4.25 in
Spindle Thread Size
M10
Overall Width
2.32 in
Tip Diameter
0.67 in
Height Under Arm
1.77 in
Fastener Thread Size
M10
Overall Depth
3.55 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
750
Body Material
Steel
Spindle Material
Steel
Includes
Black Spindle, Neoprene Cover, (2) Flanged Washers, (2) Nuts
Handle
94 Degrees
Arm
U-Shaped
Spindle
Hex Head Fully Threaded with Neoprene Cover
Base Mounting Centers (In.)
1.62 x 1.61
Application
Metalworking, Welding
Handle Color
Red
Handle Orientation
Horizontal
Mounting Holes Center to Center - Short Side
1.61 in
Reflectivity
Nonreflective
Handle Material
Plastic
Tip Material
Steel
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
750 lbf
Mounting Holes Center to Center - Long Side
1.62 in
Clamping Force
770 lb
Arm Style
U-Bar
Clamp Arm Opening Angle
90 Degrees
Includes Locking Handle
No
Base Mounting Style
Flange

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 4.25 in, Height Under Arm 1.77 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Steel, Clamping Force 770 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.