Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Straight Line, Hole, SS, 400

  • Mfr # 13G569

  • Zoro # G3899585


product price: $54.55
/ea

Key Features

Holding Capacity (Lb.)
400
Thread Size
5/16"-18
Plunger Dia. (In.)
0.44
Plunger Travel (In.)
1.50
Overall Height (In.)
3.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G569
Zoro #
G3899585
UPC #
190735387443
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Plunger Dia. (In.)
0.44
Overall Height (In.)
3.86
Overall Length (In.)
4.53
Plunger Dia.
0.4400 in
Overall Length
4.67 in
Overall Width
1.13 in
Overall Height
3.8600 in
Overall Depth
3.97 in
Spindle Thread Size
5/16 in-18
Tip Diameter
1/2 in
Fastener Thread Size
3/4"-16

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
400
Plunger Travel (In.)
1.50
Type
Straight Line Through-Hole Mounted
Spindle
Hex Head Fully Threaded
Includes
Locking Nut, Spindle, Vinyl Grip
Handle
Straight
Material - Machining
Steel
Color
Red
Finish - Machining
Zinc
Number of Pieces
1
Application
Construction, Industrial, Installation
Capacity
400 lb
Handle Shape
Straight
Plunger Travel
1-1/2 in
Reflectivity
Nonreflective
Base Mounting Style
Through-Hole
Plunger Shape
Round
Locking Position
Extended, Retracted
Accommodates Workpiece Variation
No
Exerted Force : Applied Force - Pulling
26:1
Plunger Travel1
1.57 in
Handle Orientation
Vertical
Holding Capacity - Maximum
400 lbf
Includes Mounting Nut
Yes
Includes Spindle
Yes
Exerted Force : Applied Force - Pushing
45:1
Handle Color
Red
Spindle Material
Stainless Steel
Tip Material
Stainless Steel
Plunger Thread
5/16-18
Handle Material
Plastic
Includes Locking Handle
No
Body Material
Stainless Steel

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 400 lbf, Plunger Travel 1.57 in, Plunger Height Not Applicable, Plunger Thread 5/16-18, Includes Spindle Yes, Application Construction, Industrial, Installation, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length Not Applicable, Body Material Stainless Steel, Clamping Force Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.