Zoro Homepage

Toggle Switch, SPST, 15A at 277V, Screw

  • Mfr # 2VLN5

  • Zoro # G3399356


product price: $6.59
/ea

Key Features

HP
2 hp
Switch Function
On/Off
Stem Dia. and Thread Size
M12 x 1-6g
Actuator Style
Bat
Actuator Length
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLN5
Zoro #
G3399356
UPC #
190735593585
Country of Origin
China

Dimensions

Stem Dia. and Thread Size
M12 x 1-6g
Actuator Length
0.73 in
Stem Length
0.47 in
Stem Diameter
0.47 in
Overall Width
0.47 in
Stem Thread Size
M12 x 1
Mounting Hole Diameter
0.5 in
Manufacturer Warranty Length
2 yr
Overall Depth
0.47 in
Overall Height
1.2 in

Details

Item
Toggle Switch
HP
2 hp
Switch Function
On/Off
Actuator Style
Bat
Terminals
Screw
Number of Connections
2
Contact Form
SPST
Operating Temp. Range
185 Degrees F
Mounting Hole
0.50 in dia
AC Contact Rating
18 A @ 125 V, 15 A @ 277 V, 20 A @ 125 V
Standards
cRUus
IP Rating
IP40
Product Type
Toggle Switch
Series
HY29
Number of Positions
2
Operator Illumination Style
Non-Illuminated
Number of Poles
1
Base Type
Flat
Actuator Material
Metal
Terminal Connection Type
Screw Terminals
Horsepower
2 hp
Metal Actuator Finish
Nickel
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
32 Degrees F
Switch Function Configuration
On/Off

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 18 A @ 125 V, 15 A @ 277 V, 20 A @ 125 V, HP 2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.73 in, Stem Length 0.47 in, Stem Dia. and Thread Size M12 x 1-6g, Operating Temp. Range 185 Degrees F, Standards cRUus, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.