Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl Gasket w/Flange Kit

  • Mfr # 22UR77

  • Zoro # G5317733


product price: $5.29
/ea

Key Features

Fits Brand
American Standard, Sloan, Zurn
For Use With
3" and 4" Waste Lines
Includes
Flange Kit, (2) 1/4" x 2-1/4" Bolts, (2) Nuts, (2) Round Washers, (2) Retainer Washers
Green Environmental Attribute
100% Total Recycled Content
Standards
Federal Specification TT-P-1536A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UR77
Zoro #
G5317733
UPC #
190735428870
Country of Origin
China

Dimensions

Size
3 in
Manufacturers Warranty Length
5 Years

Details

Item
Wax Ring
Fits Brand
American Standard, Sloan, Zurn
For Use With
3" and 4" Waste Lines
Includes
Flange Kit, (2) 1/4" x 2-1/4" Bolts, (2) Nuts, (2) Round Washers, (2) Retainer Washers
Green Environmental Attribute
100% Total Recycled Content
Standards
Federal Specification TT-P-1536A
Material
Urethane Wax/Polyethylene
Color/Finish
Yellow
Color
Yellow
Material of Construction
Urethane Wax/Polyethylene
Type
Wax Ring
Compatible Brand
American Standard, Sloan, Zurn
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Product Type
Wax Ring

Description

Toilet Bowl Gasket, Wax Ring, Material of Construction Urethane Wax/Polyethylene, Color/Finish YellowForms A Gas, Odor and Water Tight Seal, Fits 3 In. and 4 In. Waste Lines, Standards Federal Specification TT-P-1536A, Includes Flange Kit, (2) 1/4 In. x 2-1/4 In. Bolts, (2) Nuts, (2) Round Washers, (2) Retainer Washers, Manufacturers Warranty Length 5 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.