Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall, 6 PK

  • Mfr # 280191

  • Zoro # G4276185


product price:  $14.85
/pk 6, $2.48/ea

Key Features

Brush Type
Toilet Brush
Bristle Color
White
Brush Length
3 in
Handle Length
12 in
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280191
Zoro #
G4276185
UPC #
-
Country of Origin
China

Dimensions

Brush Length
3 in
Handle Length
12 in
Overall Length
15 in
Brush Dia.
3 in
Brush Diameter
3 in

Details

Brush Type
Toilet Brush
Bristle Color
White
Handle Color
White
Bristle Material
Synthetic
Handle Material
Plastic
Brush Handle Style
Long Handle
Item
Toilet Brush
Color
White
Features
Synthetic Bristles And Plastic Handle Stand Up To The Harshest Cleaning Chemicals. 15 in Handle Provides Better Reach While Decreasing Painful Bending.
Acid Resistant
Yes
Chemical Resistant
Yes
Color Coding System
No
Handle Style
Long

Description

Toilet Brush, Bristle Material Synthetic, Handle Material Plastic, Brush Length 3 in, Handle Length 12 in, Overall Length 15 in, Bristle Color White, Handle Color White, Handle Style Long, Chemical Resistant Yes, Acid Resistant Yes, Color Coding System No, Brush Diameter 3 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.