Toilet Flapper, Rubber, Black
Mfr # 22UR92
Zoro # G6122453
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Fits Brand
American Standard, Sloan, Zurn
For Use With
Most Toilets
Material
Rubber
Color/Finish
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22UR92
Zoro #
G6122453
UPC #
190735429020
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 Years
Details
Item
Flapper
Fits Brand
American Standard, Sloan, Zurn
For Use With
Most Toilets
Material
Rubber
Color/Finish
Black
Color
Black
Material of Construction
Rubber
Product Type
Flapper
Compatible Product Type
Toilets
Compatible Brand
American Standard, Sloan, Zurn
Compatible SubBrand
Gravity Tanks
Description
Toilet FlapperMaterial of Construction Rubber, Color/Finish Black, Resists Chlorine, Forms Toilet Tank Water Seal, Fits Most ToiletsManufacturers Warranty Length 5 Years
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.