Zoro Homepage

Toilet Paper Holder, Double Post, Zamac

  • Mfr # 04-6208

  • Zoro # G4304185


product price: $20.89
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zamac
Depth
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-6208
Zoro #
G4304185
UPC #
063013567182
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 3/8 in
Height
2 3/4 in
Width
7 5/8 in
Dispenser Height
9.313 in
Dispenser Width
10.12 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zamac
Product Series
Brentwood
Color
Silver
Finish
Polished
Material
Zamac
Includes
Mounting Hardware
Mounting Type
Wall Mounted
Series
Brentwood
Holder Style
Double Post
Features
Spring Roller
Ligature Resistant
No
ADA Compliance
No
Toilet Paper Type
Standard Core
Dispenser Capacity
(1) Roll

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, Brentwood, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 3/4 in, Width 7 5/8 in, Depth 3 3/8 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.