Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Roll Spindle, 5/8 in Dia, White, Unfinished

  • Mfr # 15131

  • Zoro # G4880598


product price: $1.55
/ea

Key Features

Depth
15/16"
Height
5-3/4"
For Use With
Toilet Paper
Color
White
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15131
Zoro #
G4880598
UPC #
091712151319
Country of Origin
China

Dimensions

Depth
15/16"
Height
5-3/4"
Width
15/16"

Details

Item
Toilet Paper Roll Spindle
For Use With
Toilet Paper
Color
White
Finish
Unfinished
Material
Plastic
Includes
5/8" Round Ends
Toilet Roll Type
Standard
Roll Capacity
(1) Roll
Dispenser Product Grouping
Toilet Paper Roll Spindle
Holder Style
Single Post
Features
5/8" Round Ends
Product Series
No Series
Toilet Paper Type
Standard Core
For Use With Dispenser
Standard Roll Holder

Description

Toilet Roll Spindles, Toilet Paper Type Standard Core, Roll Capacity (1) Roll, Color White, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Unfinished, Product Series No Series, Toilet Paper Roll Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.