Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat Bolts, Plastic, White

  • Mfr # 40280

  • Zoro # G4786612


product price: $3.89
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
White
Size
2-1/2"
Includes
(2) Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40280
Zoro #
G4786612
UPC #
091712402800
Country of Origin
China

Dimensions

Size
2-1/2"
Overall Length
2 1/2 in

Details

Item
Bolts
Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
White
Includes
(2) Nuts
Material
Plastic
Color
White
Material of Construction
Plastic
Type
Toilet Seat Bolts
Product Type
Bolts
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Brand
Universal
Compatible Series
Universal

Description

Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.