Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, Plastic, Round, White

  • Mfr # 65901

  • Zoro # G905944765


product price: $15.59
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65901
Zoro #
G905944765
UPC #
091712659013
Country of Origin
China

Dimensions

Width
14-1/2"
Seat Height
1 in
Overall Width
14 1/2 in

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Standards
Complies with California Proposition 65 Warning Requirements
Features
Low Traffic, Standard Bolts
Front Type
Closed
Hinge Type
Self-Sustaining Hinge
Hinge Material
Plastic
Bolt to Seat Front
16 in
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Includes Hardware
Hardware Not Included
Hinge Design
Self-Sustaining Check
Item
Toilet Seat
Weight Capacity
500 lb
Night Light
No
Mounting System Type
Standard Bolts
Bolt to Seat Front - Maximum
16 in
Removable Seat
Seat Not Removable
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 1 in, Bolt to Seat Front 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.