Toilet Spud, 2 x 1 1/4, Brass/Rubber
Mfr # SP-225
Zoro # G2689696
product price: $10.29
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Size
2" x 1-1/4"
Color/Finish
Brass
Material
Cast Brass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-225
Zoro #
G2689696
UPC #
082647141148
Country of Origin
Indonesia
Dimensions
Size
2" x 1-1/4"
Manufacturers Warranty Length
1 Year
Details
Item
Spud
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Brass
Material
Cast Brass and Rubber
Includes
Heavy Mack Washer, Friction Ring, BUNA Gasket
Type
Toilet Spud
Fixture Type
Urinal
Finish
Brass
Material of Construction
Cast Brass and Rubber
Product Type
Spud
Compatible Series
Universal
Compatible Brand
Universal
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Description
Toilet Spud, Sub-Category Spuds, For Use With Most Toilets, Material Brass and Rubber, Size 2 In. x 1-1/4 In., Color/Finish Brass, Includes Spud, Brass Washer, Rubber Gasket And Brass Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.