Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Wedge, Plastic, White, PK8

  • Mfr # 31001

  • Zoro # G4759312


product price: $5.85
/pk 8, $0.73/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
White
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31001
Zoro #
G4759312
UPC #
-
Country of Origin
United States

Details

Item
Toilet Shims
Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
White
Material
Plastic
Color
White
Type
Toilet Wedge
Material of Construction
Plastic
Product Type
Toilet Shims
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Series
Universal

Description

Toilet Shims, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.