Zoro Homepage

Tongs, 302 Stainless Steel, 18 In. Long

  • Mfr # H-23392

  • Zoro # G4132572


product price: $30.19
/ea

Key Features

Material of Construction
302 Stainless Steel
Overall Length
18 in
For Use With
Crucibles
Coating
Uncoated
Product Type
Crucible Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-23392
Zoro #
G4132572
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Tip Length - Imperial
13/16 in
Wire Size - Imperial
1/4 in
Overall Length - Imperial
18 in

Details

Item
Crucible Tongs
Material of Construction
302 Stainless Steel
For Use With
Crucibles
Coating
Uncoated
Product Type
Crucible Tongs
Material
Stainless Steel
Material Grade
T302/304
Autoclavable
No
Locking
No
Sterile/Non-Sterile
Non-Sterile
Features
Riveted Joint, Serrated Tips

Description

Crucible Tongs, Overall Length - Imperial 18 in, Product Type Crucible Tongs, Material Stainless Steel, Material Grade T302/304, Coating Uncoated, Wire Size - Imperial 1/4 in, Tip Length - Imperial 13/16 in, For Use With Crucibles, Standards Not Applicable, Features Riveted Joint, Serrated Tips, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.