Tongs, Beaker, 13.5 In.Long
Mfr # H-23440
Zoro # G4005477
product price: $37.19
/eaKey Features
Material of Construction
302 Stainless Steel
Overall Length
13 1/2 in
For Use With
100 to 1,000 mL Beakers
Includes
Capacity 6-1/2 Dia
Coating
Fiberglass Jaws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-23440
Zoro #
G4005477
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Overall Length - Imperial
13 1/2 in
Tip Length - Imperial
1 1/2 in
Wire Size - Imperial
1/4 in
Details
Item
Beaker Tongs
Material of Construction
302 Stainless Steel
For Use With
100 to 1,000 mL Beakers
Includes
Capacity 6-1/2 Dia
Coating
Fiberglass Jaws
Product Type
Beaker Tongs
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Material Grade
T302
Locking
No
Material
Stainless Steel
Description
Beaker Tongs, Overall Length - Imperial 13 1/2 in, Product Type Beaker Tongs, Material Stainless Steel, Material Grade T302, Coating Fiberglass Jaws, Wire Size - Imperial 1/4 in, Tip Length - Imperial 1 1/2 in, For Use With 100 to 1,000 mL Beakers, Standards Not Applicable, Features Not Applicable, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.