Zoro Homepage

Tongs, Beaker, 50 to 150mL, 9-1/2 in. L

  • Mfr # H-23422

  • Zoro # G3960424


product price: $7.69
/ea

Key Features

Material of Construction
Brite Steel
Overall Length
9 1/2 in
For Use With
50 to 1,500 mL Beakers
Coating
PVC
Product Type
Beaker Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-23422
Zoro #
G3960424
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Length - Imperial
18 in
Wire Size - Imperial
1/4 in

Details

Item
Beaker Tongs
Material of Construction
Brite Steel
For Use With
50 to 1,500 mL Beakers
Coating
PVC
Product Type
Beaker Tongs
Material
Steel
Locking
No
Features
Riveted Joint
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Material Grade
1008

Description

Beaker Tongs, Overall Length - Imperial 18 in, Product Type Beaker Tongs, Material Steel, Material Grade 1008, Coating PVC, Wire Size - Imperial 1/4 in, For Use With 50 to 1,500 mL Beakers, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.