Zoro Homepage

Tongs, Flask, 9 In. Long

  • Mfr # H-23442

  • Zoro # G3937796


product price: $30.15
/ea

Key Features

Material of Construction
300 Stainless Steel
Overall Length
9 in
For Use With
Flasks
Coating
Uncoated
Product Type
Flask Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-23442
Zoro #
G3937796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Length - Imperial
9 in
Wire Size - Imperial
1/4 in
Tip Length - Imperial
1 in

Details

Item
Flask Tongs
Material of Construction
300 Stainless Steel
For Use With
Flasks
Coating
Uncoated
Product Type
Flask Tongs
Sterile/Non-Sterile
Non-Sterile
Material Grade
300
Locking
No
Autoclavable
No
Features
Riveted Joint
Material
Stainless Steel

Description

Flask Tongs, Overall Length - Imperial 9 in, Product Type Flask Tongs, Material Stainless Steel, Material Grade 300, Coating Uncoated, Wire Size - Imperial 1/4 in, Tip Length - Imperial 1 in, For Use With Flasks, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.