Tongs, Nickel-Plated, 9 In. Long
Mfr # H-23050
Zoro # G4065451
product price: $10.79
/eaKey Features
Material of Construction
Nickel Plated Steel
Overall Length
9 in
For Use With
Crucibles
Coating
Zinc Plated
Product Type
Crucible Tongs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-23050
Zoro #
G4065451
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Tip Length - Imperial
5/8 in
Wire Size - Imperial
3/16 in
Overall Length - Imperial
9 in
Details
Item
Crucible Tongs
Material of Construction
Nickel Plated Steel
For Use With
Crucibles
Coating
Zinc Plated
Product Type
Crucible Tongs
Locking
No
Autoclavable
No
Material Grade
C1006/1008
Features
14 Serrations .016 in Deep, Riveted Joint
Sterile/Non-Sterile
Non-Sterile
Material
Steel
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Steel, Material Grade C1006/1008, Coating Zinc Plated, Wire Size - Imperial 3/16 in, Tip Length - Imperial 5/8 in, For Use With Crucibles, Standards Not Applicable, Features 14 Serrations .016 in Deep, Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.