Tongs, SS, 9-1/2" L
Mfr # 787-102
Zoro # G7900770
product price: $7.59
/eaKey Features
Material of Construction
stainless steel
Overall Length
9 1/2 in
Tip Length
1 in
For Use With
Crucibles, Dishes
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
787-102
Zoro #
G7900770
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
9 1/2 in
Tip Length
1 in
Tip Length - Imperial
1 in
Overall Length - Imperial
9 1/2 in
Details
Item
Crucible Tongs
Material of Construction
stainless steel
For Use With
Crucibles, Dishes
Coating
Uncoated
Product Type
Crucible Tongs
Material
Stainless Steel
ASTM Specification
899-94
Features
Flat Rivet Joint, Corrosion-Resistant, Fastened with A Spun (Not Hammered) Rivet, Large Finger Openings
Standards
ASTM
Description
Crucible Tongs, Overall Length - Imperial 9 1/2 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Uncoated, Tip Length - Imperial 1 in, For Use With Crucibles, Dishes, Standards ASTM, Features Flat Rivet Joint, Corrosion-Resistant, Fastened with A Spun (Not Hammered) Rivet, Large Finger Openings, ASTM Specification 899-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.