Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tongs, SS, 9-1/2" L

  • Mfr # 787-103

  • Zoro # G7900728


product price: $18.49
/ea

Key Features

Material of Construction
stainless steel
Overall Length
9 1/2 in
Tip Length
1 13/32 in
For Use With
Crucibles, Dishes
Includes
Precision Riveted Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-103
Zoro #
G7900728
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
9 1/2 in
Tip Length
1 13/32 in
Overall Length - Imperial
9 1/2 in
Tip Length - Imperial
1 7/16 in

Details

Item
Crucible Tongs
Material of Construction
stainless steel
For Use With
Crucibles, Dishes
Includes
Precision Riveted Joints
Coating
Uncoated
Product Type
Crucible Tongs
Material
Stainless Steel

Description

Crucible Tongs, Overall Length - Imperial 9 1/2 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Uncoated, Tip Length - Imperial 1 7/16 in, For Use With Crucibles, Dishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.