Zoro Homepage

Tongs, Stainless Steel, 9 In. Long

  • Mfr # H-23360

  • Zoro # G3944787


product price: $23.19
/ea

Key Features

Material of Construction
305 Stainless Steel
Overall Length
9 in
For Use With
Crucibles
Coating
Electro-Polished
Product Type
Crucible Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-23360
Zoro #
G3944787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Wire Size - Imperial
3/16 in
Tip Length - Imperial
5/8 in
Overall Length - Imperial
9 in

Details

Item
Crucible Tongs
Material of Construction
305 Stainless Steel
For Use With
Crucibles
Coating
Electro-Polished
Product Type
Crucible Tongs
Features
14 Serrations .016 in Deep, Riveted Joint
Autoclavable
No
Material
Stainless Steel
Material Grade
305
Locking
No
Sterile/Non-Sterile
Non-Sterile

Description

Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Stainless Steel, Material Grade 305, Coating Electro-Polished, Wire Size - Imperial 3/16 in, Tip Length - Imperial 5/8 in, For Use With Crucibles, Standards Not Applicable, Features 14 Serrations .016 in Deep, Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.