Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tongs, Stainless Steel, PTFE

  • Mfr # H37945-0000

  • Zoro # G7851094


product price: $58.79
/ea

Key Features

Material of Construction
PTFE, Stainless Steel
Overall Length
9 in
Tip Length
3 in
For Use With
Crucibles
Includes
Complies with FDA Regulations Governing Direct Food Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H37945-0000
Zoro #
G7851094
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Tip Length
3 in
Tip Length - Imperial
3 in
Overall Length - Imperial
9 in

Details

Item
Crucible Tongs
Material of Construction
PTFE, Stainless Steel
For Use With
Crucibles
Includes
Complies with FDA Regulations Governing Direct Food Contact
Coating
FEP Tips
Product Type
Crucible Tongs
Locking
No
Material Grade
304
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Compliant
Material
Stainless Steel
Features
Anti-Stick Surface

Description

Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Stainless Steel, Material Grade 304, Coating FEP Tips, Wire Size - Imperial Not Applicable, Tip Length - Imperial 3 in, For Use With Crucibles, Standards FDA Compliant, Features Anti-Stick Surface, Autoclavable Yes, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.