Zoro Homepage

Tool Blank, 1" L, 5/8" W, Unfinished

  • Mfr # 700-007318

  • Zoro # G0953747


product price: $23.45
/ea
Sold in multiples of 5 for $117.25

Key Features

Material
C2 Micrograin Carbide
Series
700
Thickness
3/8 in
Width
5/8 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-007318
Zoro #
G0953747
UPC #
888226170680
Country of Origin
United States

Dimensions

Thickness
3/8 in
Width
5/8 in
Length
1 in

Details

Material
C2 Micrograin Carbide
Item
Tool Blank
Series
700
Tolerance
Grind Stock: +0.006 in to +0.020 in
Finish
Unfinished

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 3/8 In., Width 5/8 In., Length 1 In., Tolerance Grind Stock: +0.006 In. to +0.020 In., Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.