Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Blank, 6" L, 3/4" W, Unfinished

  • Mfr # 777-001073

  • Zoro # G0984477


product price: $43.95
/ea
Sold in multiples of 3 for $131.85

Key Features

Material
C2 Micrograin Carbide
Series
777
Thickness
3/32 in
Width
3/4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777-001073
Zoro #
G0984477
UPC #
888226094511
Country of Origin
United States

Dimensions

Thickness
3/32 in
Width
3/4 in
Length
6 in

Details

Material
C2 Micrograin Carbide
Item
Tool Blank
Series
777
Finish
Unfinished
Tolerance
Length: +0.008 in, Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 777, Thickness 3/32 In., Width 3/4 In., Length 6 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In., Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.