Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Blank, 8" L, 1/8" W, Unfinished

  • Mfr # 777-001068A

  • Zoro # G0963897


product price: $16.79
/ea
Sold in multiples of 7 for $117.53

Key Features

Material
C2 Micrograin Carbide
Series
777
Thickness
3/32 in
Width
1/8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
777-001068A
Zoro #
G0963897
UPC #
888226094436
Country of Origin
United States

Dimensions

Thickness
3/32 in
Width
1/8 in
Length
8 in

Details

Material
C2 Micrograin Carbide
Item
Tool Blank
Series
777
Tolerance
Length: +0.008 in, Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in
Finish
Unfinished

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 777, Thickness 3/32 In., Width 1/8 In., Length 8 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In., Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.