Zoro Homepage

Tool Hook, Vinyl, 7/16 in. H

  • Mfr # 49GV52

  • Zoro # G6127759


product price: $1.45
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
15 lb
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49GV52
Zoro #
G6127759
UPC #
190735946787
Country of Origin
China

Dimensions

Hook Height
2 in
Depth
4 3/8 in
Hook Base Width
1/4 in
Thread Size
5/16 in
Base Dia.
1/4 in
Thread Length
1 3/8 in
Overall Depth
1 15/16 in
Shaft Diameter
1/4 in
Hook Inside Width
1 1/2 in
Hook Inside Height
1 1/4 in
Overall Height
4 3/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
15 lb
Points per Hook
1
Number of Hooks
1
Hook Finish
Vinyl
Projection
3 in
Color
Gray
Hardware
Not included
Points Per Hook
1
Finish
Vinyl
Mounting
Screw-In
Item
Tool Hook
Weight
0.09 lb
Basic Hook Material
Steel
Hook Type
Hook
Material
Steel
For Use With
Brooms, Cords, Cork Boards, Keys, String Lights
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Base Shape
No Base
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Not Included
For Materials
Wood
Hooks per Base
1
Weight Capacity
15 lb
Product Type
Tool Hook
Count
1
Thread Type
Standard

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Vinyl, Working Load Limit 15 lb, Hook Height 2 in, Hook Base Width 1/4 in, Projection 3 in, Gray, Base Dia. 1/4 in, Depth 4 3/8 in, Thread Size 5/16 in, Weight 0.09 lb, Thread Length 1 3/8 in, Includes Not Applicable, Mounting Screw-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.