Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 2 in Thick, Charcoal/Blue

  • Mfr # 5GDA3

  • Zoro # G2806142


product price: $20.69
/ea

Key Features

Color
Blue, Gray
Material
Polyethylene Foam
Length
27 in
Width
24 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GDA3
Zoro #
G2806142
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
24 in
Thickness
2 in
Width - Foam
24 in
Length Tolerance
+/-0.250 in
Length - Foam
27 in
Thickness - Foam
2 in
Width Tolerance
+/-0.250 in
Overall Height
2 in
Overall Width
24 in
Overall Length
27 in

Details

Item
Foam Insert
Color
Blue, Gray
Material
Polyethylene Foam
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Finish
Coarse Cell
Tensile Strength (PSI)
32
Firmness @ 25% Deflection (PSI)
9
Type
Closed Cell
Stretch Limit
0.5
Item - Foam
Tool Organizer Foam Sheet
Thickness Tolerance
+/-0.25 in
Backing Type
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Density
2.2 lb/cu ft
Color - Foam
Charcoal/Blue
Temp. Range (F)
-20 to 150
Material - Foam
Polyethylene
Tensile Strength
32 psi
Weather Resistance
Good
Grade
Standard
Compression Set
50 %
Water Resistance
Good
Material Skin
None
Chemical Resistance
Good
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Firmness
Medium (9 to 13 psi)
Maximum Temperature
150 Degrees F
Firmness @ 25% Deflection
9 psi
Oil Resistance
Good
Texture
Smooth
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Customizable
Customizable
Number of Compartments
0
Product Type
Foam Insert

Description

Foam Insert, Color Blue, Gray, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model No. Not Applicable, Compatible with Product Type Not Applicable, Customizable Customizable, Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 0, Overall Height 2 in, Overall Length 27 in, Overall Width 24 in, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products