Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Disc, 3 in L, 7 1/2 in Dia.

  • Mfr # DCFD2R7.5-3

  • Zoro # G306905174


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+0.125 in/0 in
Fabrication
Hot Rolled
Application
Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R7.5-3
Zoro #
G306905174
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+0.01 in/+0.125 in
Outside Diameter
7 1/2 in
Overall Length
3 in
Fractional Size
7 1/2 in

Details

Item
Tool Steel Disc
Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Fabrication
Hot Rolled
Application
Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts
Brinell Hardness
217 BHN
Yield Strength
50,000 psi
Machinability
27 %
Tolerance Rating
Oversized
Mechanical Finish
Mill
Material Grade
D2
Tensile Strength
Not Rated
Shape
Disc
Rockwell Hardness
60 HRC
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Decimal Equivalent
7.5 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Tool Steel Disc, Material Tool Steel, Material Grade D2, Overall Length 3 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 7 1/2 in, Outside Diameter Tolerance +0.01 in/+0.125 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.