Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1 1/4" W

  • Mfr # 11491_18_0

  • Zoro # G303044333


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Tensile Strength
97,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11491_18_0
Zoro #
G303044333
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 1/4 in
Thickness
0.5 in
Length Tolerance
+0.125 in/+0.25 in
Fractional Size
1/2 in x 1 1/4 in x 18 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
18 in
Overall Width
1 1/4 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Tensile Strength
97,000 psi
Item
Tool Steel Rectangular Bar
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
Thickness Tolerance
+0.015 in
Grade
S7
Yield Strength
53,000 psi
Tolerance Rating
Oversized
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Air-Hardened, Oil-Hardened
Heat Treatable
Heat Treatable
Shape
Rectangular
Mechanical Finish
Precision Ground
Rockwell Hardness
90 HRB
Material Grade
S7
Brinell Hardness
188 BHN
System of Measurement
Inch
Elongation
21 %
Resistance Properties
Impact-Resistant

Description

Tool Steel Flat Stock, Steel Material, Width 1 1/4 in, Thickness 1/2 in, Fractional Size 1/2 in x 1 1/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.