Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1" W

  • Mfr # 11534_18_0

  • Zoro # G203044341


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Width Tolerance
+0.01 in/+0.015 in
Standards
ASTM A681, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11534_18_0
Zoro #
G203044341
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 in
Thickness
0.75 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/+0.25 in
Fractional Size
3/4 in x 1 in x 18 in
Overall Width
1 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Item
Tool Steel Rectangular Bar
Tensile Strength
100,000 psi
Grade
A2
Yield Strength
50,000 psi
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
Heat Treatment
Air-Hardened
Shape
Rectangular
System of Measurement
Inch
Rockwell Hardness
94 HRB
Brinell Hardness
200 BHN
Tolerance Rating
Oversized
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Material Grade
A2
Resistance Properties
Wear-Resistant
Elongation
21 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.75 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 94 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/+0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.