Zoro Homepage

Tool Steel Rectangle Bar, 18" L, 1" W

  • Mfr # 12024_18_0

  • Zoro # G706877040


product price: $53.29
/ea

Key Features

Material
Tool Steel
Thickness
0.28125 in
Standards
ASTM A681, SAE J437
Width Tolerance
+/-0.005 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12024_18_0
Zoro #
G706877040
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.28125 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/+0.25 in
Overall Length
18 in
Overall Width
1 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Rockwell Hardness
88 HRB
Shape
Rectangular
Material Grade
O1
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Heat Treatment
Oil-Hardened
Tensile Strength
105,000 psi
Brinell Hardness
177 BHN
Elongation
20 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.28125 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 105,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 88 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.