Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1" W

  • Mfr # 7149_18_0

  • Zoro # G503045857


product price: $29.39
/ea

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
105,000 psi
Standards
ASTM A681, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7149_18_0
Zoro #
G503045857
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 in
Thickness
0.1875 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+/-0.005 in
Fractional Size
3/16 in x 1 in x 18 in
Overall Width
1 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
105,000 psi
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Thickness Tolerance
+/-0.001 in
Yield Strength
58,000 psi
Grade
O1
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
177 BHN
Mechanical Finish
Precision Ground
Heat Treatment
Oil-Hardened
Material Grade
O1
Tolerance Rating
Standard
System of Measurement
Inch
Shape
Rectangular
Heat Treatable
Heat Treatable
Rockwell Hardness
88 HRB
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 1 in, Thickness 3/16 in, Fractional Size 3/16 in x 1 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.