Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1/2" W

  • Mfr # 11250_18_0

  • Zoro # G203044792


product price: $40.59
/ea

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.125 in/+0.25 in
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11250_18_0
Zoro #
G203044792
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1/2 in
Thickness
0.1875 in
Length Tolerance
+0.125 in/+0.25 in
Fractional Size
3/16 in x 1/2 in x 18 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
18 in
Overall Width
1/2 in

Details

Material
Tool Steel
Finish
Unfinished
Item
Tool Steel Rectangular Bar
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
Yield Strength
68,000 psi
Grade
D2
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Tensile Strength
110,000 psi
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Material Grade
D2
Heat Treatment
Air-Hardened
Rockwell Hardness
97 HRB
Brinell Hardness
220 BHN
System of Measurement
Inch
Shape
Rectangular
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Elongation
16 %

Description

Tool Steel Flat Stock, Steel Material, Width 1/2 in, Thickness 3/16 in, Fractional Size 3/16 in x 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 220 to 255 BHN; Rockwell B97 to 102, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.