Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1/2" W

  • Mfr # 11620_18_0

  • Zoro # G803044642


product price: $20.29
/ea

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620_18_0
Zoro #
G803044642
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1/2 in
Thickness
0.03125 in
Width Tolerance
+/-0.005 in
Fractional Size
1/32 in x 1/2 in x 18 in
Length Tolerance
+0.125 in/+0.25 in
Overall Width
1/2 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Yield Strength
58,000 psi
Item
Tool Steel Rectangular Bar
Grade
O1
Tensile Strength
105,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Brinell Hardness
177 BHN
System of Measurement
Inch
Rockwell Hardness
88 HRB
Mechanical Finish
Precision Ground
Heat Treatment
Oil-Hardened
Material Grade
O1
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 1/2 in, Thickness 1/32 in, Fractional Size 1/32 in x 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.