Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 3" W

  • Mfr # 11391_18_0

  • Zoro # G706877194


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.3125 in
Standards
ASTM A681, SAE J437
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.01 in/+0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11391_18_0
Zoro #
G706877194
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
18 in
Overall Width
3 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Thickness Tolerance
+0.015 in
System of Measurement
Inch
Mechanical Finish
Precision Ground
Brinell Hardness
188 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Air-Hardened, Oil-Hardened
Shape
Rectangular
Tensile Strength
97,000 psi
Heat Treatable
Heat Treatable
Yield Strength
53,000 psi
Material Grade
S7
Tolerance Rating
Oversized
Rockwell Hardness
90 HRB
Resistance Properties
Impact-Resistant
Elongation
21 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade S7, Thickness 0.3125 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 3 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 53,000 psi, Tensile Strength 97,000 psi, Brinell Hardness 188 BHN, Rockwell Hardness 90 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.