Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 3/4" W

  • Mfr # 11502_18_0

  • Zoro # G803044345


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
Grade
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11502_18_0
Zoro #
G803044345
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
3/4 in
Thickness
0.625 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
5/8 in x 3/4 in x 18 in
Overall Width
3/4 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
Grade
A2
Tensile Strength
100,000 psi
Yield Strength
50,000 psi
Item
Tool Steel Rectangular Bar
Thickness Tolerance
+0.015 in
Standards
ASTM A681, SAE J437
Mechanical Finish
Precision Ground
Rockwell Hardness
94 HRB
System of Measurement
Inch
Shape
Rectangular
Brinell Hardness
200 BHN
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
A2
Heat Treatment
Air-Hardened
Elongation
21 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 5/8 in, Fractional Size 5/8 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 200 to 235 BHN; Rockwell B94 to 99, Grade A2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.