Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 4" W

  • Mfr # 11555_18_0

  • Zoro # G203044716


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
110,000 psi
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11555_18_0
Zoro #
G203044716
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
4 in
Thickness
0.75 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/+0.25 in
Fractional Size
3/4 in x 4 in x 18 in
Overall Width
4 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
110,000 psi
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Yield Strength
68,000 psi
Grade
D2
Thickness Tolerance
+0.015 in
Heat Treatment
Air-Hardened
Shape
Rectangular
Mechanical Finish
Precision Ground
System of Measurement
Inch
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Rockwell Hardness
97 HRB
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
D2
Brinell Hardness
220 BHN
Resistance Properties
Wear-Resistant
Elongation
16 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade D2, Thickness 0.75 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 4 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 BHN, Rockwell Hardness 97 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/+0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.