Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 4" W

  • Mfr # 12426_18_0

  • Zoro # G003046026


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.125 in/+0.25 in
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12426_18_0
Zoro #
G003046026
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
4 in
Thickness
2 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+/-0.005 in
Fractional Size
2 in x 4 in x 18 in
Overall Length
18 in
Overall Width
4 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Thickness Tolerance
+/-0.001 in
Item
Tool Steel Rectangular Bar
Tensile Strength
105,000 psi
Standards
ASTM A681, SAE J437
Yield Strength
58,000 psi
Grade
O1
Brinell Hardness
177 BHN
Shape
Rectangular
Mechanical Finish
Precision Ground
Rockwell Hardness
88 HRB
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
O1
Heat Treatment
Oil-Hardened
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 2 in, Fractional Size 2 in x 4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.